- Radial Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Flanged |
| Cage Material | Polyamide (Molded Nylon) |
| No. of Rows | 1 |
| Outer Race Roller Track Diameter | 177.5 mm |
| Cage Type | Caged |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Inch/Metric | Metric |
| I.D. | 95 mm |
| Limiting Speed | 4050 rpm |
| Inner Ring | HJ2319E |
| End Type | Open End |
| Dynamic Load Rating | 540000 N |
| Bore Type | Round Bore, Metric Type |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 200 mm |
| Precision Ground | Yes |
| Limiting Speed - Oil | 3400 rpm |
| Static Load Rating [Max] | 580000 N |
| Inner Ring O.D. | 121.5 mm |
| Weight | 20.987 LB |
| EAN or UPC | 4012801229067 |

