| Limiting Speed | 4550 rpm |
| O.D. | 180 mm |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 435000 N |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| Corner Radius [Min] | 3 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Static Load Rating [Max] | 445000 N |
| Weight | 15.09 LB |
| EAN or UPC | 4012801382397 |

