| Inch/Metric | Metric |
| I.D. | 80 mm |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C4 |
| Limiting Speed | 4800 rpm |
| O.D. | 170 mm |
| Cage Type | Caged |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Dynamic Load Rating | 420000 N |
| Static Load Rating [Max] | 425000 N |
| Weight | 13.228 LB |
| EAN or UPC | 4012801382205 |

