- Radial Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 55 mm Width
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Limiting Speed - Oil | 4000 rpm |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 95 mm |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| O.D. | 160 mm |
| Bore Type | Round Bore, Metric Type |
| Cage Type | Caged |
| Limiting Speed | 5100 rpm |
| Inner Ring | HJ2315E |
| Outer Race Roller Track Diameter | 143 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Polyamide (Molded Nylon) |
| Enclosure | Open |
| Rows of Balls | Single |
| I.D. | 75 mm |
| Static Load Rating [Max] | 395000 N |
| Dynamic Load Rating | 390000 N |
| Weight | 11.01 LB |
| EAN or UPC | 4012801228879 |

