
O.D. | 160 mm |
Bearing Type | Radial |
Static Load Rating [Max] | 395000 N |
Dynamic Load Rating | 390000 N |
Inch/Metric | Metric |
Corner Radius [Min] | 2.1 mm |
Rows of Balls | Single |
I.D. | 75 mm |
Limiting Speed | 5100 rpm |
Radial Internal Clearance | C3 |
Cage Type | Caged |
Weight | 10.957 LB |
EAN or UPC | 4012801965040 |
