- Radial Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 55 mm Width
| O.D. | 160 mm |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Cage Type | Caged |
| I.D. | 75 mm |
| Limiting Speed | 5100 rpm |
| Corner Radius [Min] | 2.1 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 390000 N |
| Static Load Rating [Max] | 395000 N |
| Bearing Type | Radial |
| Weight | 11.089 LB |
| EAN or UPC | 4026677675460 |

