
Rows of Balls | Single |
Static Load Rating [Max] | 285000 N |
Limiting Speed | 5900 rpm |
Dynamic Load Rating | 295000 N |
Bearing Type | Radial |
O.D. | 140 mm |
Corner Radius [Min] | 2.1 mm |
Radial Internal Clearance | C4 |
I.D. | 65 mm |
Inch/Metric | Metric |
Cage Type | Caged |
Weight | 7.43 LB |
EAN or UPC | 4012801634021 |
