Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ2312-E-XL-M1-C3

Radial Cylindrical Roller Bearing
Item #100950498
  • Radial Bearing Type
  • 60 mm Inner Diameter
  • 130 mm Outer Diameter
  • 46 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 60 mm Inner Diameter
  • 130 mm Outer Diameter
  • 46 mm Width
Bearing Design Removable Inner Ring – Flanged
No. of Rows 1
Precision Ground Yes
Oil Hole w/o Oil Hole
Corner Radius [Min] 2.1 mm
Dynamic Load Rating 265000 N
Origin Cylindrical Radial
Cage Type Caged
Enclosure Open
Bearing Type Radial
Bore Type Round Bore, Metric Type
Limiting Speed 8400 rpm
O.D. 130 mm
End Type Open End
Capacity High Capacity
I.D. 60 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Rows of Balls Single
Static Load Rating [Max] 260000 N
Cage Material Brass/Bronze
Radial Internal Clearance C3
Inch/Metric Metric
Tolerance Iso Class 0 (RBEC 1)
Weight 6.872 LB
EAN or UPC 4012801381680
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison