| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Dynamic Load Rating | 235000 N |
| I.D. | 55 mm |
| Limiting Speed | 7000 rpm |
| O.D. | 120 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Static Load Rating [Max] | 230000 N |
| Weight | 4.938 LB |
| EAN or UPC | 4012801381635 |

