
Inch/Metric | Metric |
Bearing Type | Radial |
Static Load Rating [Max] | 187000 N |
Rows of Balls | Single |
I.D. | 50 mm |
Radial Internal Clearance | C4 |
O.D. | 110 mm |
Dynamic Load Rating | 192000 N |
Limiting Speed | 7800 rpm |
Cage Type | Caged |
Corner Radius [Min] | 2 mm |
Weight | 3.902 LB |
EAN or UPC | 4012801381536 |
