| Cage Type | Caged |
| Abrasive Belt Width | 12 mm |
| O.D. | 72 mm |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 75000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 86000 N |
| I.D. | 30 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial |
| Shaft Dia. | 12 mm |
| Limiting Speed | 12400 rpm |
| Rows of Balls | Single |
| Bore B | 12 mm |
| Weight | 1.188 LB |
| EAN or UPC | 4026677675255 |

