- Radial Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 27 mm Width
| O.D. | 72 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 75000 N |
| Dynamic Load Rating | 86000 N |
| Limiting Speed | 16100 rpm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Cage Type | Caged |
| I.D. | 30 mm |
| Weight | 1.307 LB |
| EAN or UPC | 4012801381147 |

