- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 200 mm x 360 mm x 98 mm
- High Capacity
- Brass / Bronze Cage
| Precision Ground | Yes |
| No. of Rows | 1 |
| Capacity | High Capacity |
| Inner Ring | HJ2240E |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Outer Race Roller Track Diameter | 325 mm |
| Limiting Speed - Oil | 2800 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| I.D. | 200 mm |
| Cage Material | Brass/Bronze |
| O.D. | 360 mm |
| Bore Type | Round Bore, Metric Type |
| Inner Ring O.D. | 241 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 100.943 LB |
| EAN or UPC | 4012801228442 |

