- Radial Bearing Type
- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 86 mm Width
| I.D. | 170 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.13e+006 N |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Corner Radius [Min] | 4 mm |
| Cage Type | Caged |
| Limiting Speed | 3300 rpm |
| Static Load Rating [Max] | 1.4e+006 N |
| Radial Internal Clearance | C3 |
| O.D. | 310 mm |
| Weight | 66.138 LB |
| EAN or UPC | 4012801228435 |

