- Radial Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 46 mm Width
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Limiting Speed | 5900 rpm |
| Dynamic Load Rating | 395000 N |
| Rows of Balls | Single |
| Static Load Rating [Max] | 445000 N |
| Cage Type | Caged |
| Bearing Type | Radial |
| O.D. | 180 mm |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C4 |
| Weight | 11761.541 LB |
| EAN or UPC | 4012801380676 |

