- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 95 mm x 170 mm x 43 mm
- High Capacity
- Polyamide Cage
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 95 mm |
| Precision Ground | Yes |
| Enclosure | Open |
| Capacity | High Capacity |
| No. of Rows | 1 |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| O.D. | 170 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Radial Internal Clearance | C3 |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Weight | 8.708 LB |
| EAN or UPC | 4012801380607 |

