Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ2217-E-XL-M1-C3

Radial Cylindrical Roller Bearing
Item #100950426
  • Radial Bearing Type
  • 85 mm Inner Diameter
  • 150 mm Outer Diameter
  • 36 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 85 mm Inner Diameter
  • 150 mm Outer Diameter
  • 36 mm Width
Tolerance Iso Class 0 (RBEC 1)
Oil Hole w/o Oil Hole
I.D. 85 mm
Cage Type Caged
No. of Rows 1
Bore Type Round Bore, Metric Type
Origin Cylindrical Radial
Precision Ground Yes
Static Load Rating [Max] 275000 N
Bearing Design Removable Inner Ring – Flanged
O.D. 150 mm
Cage Material Brass/Bronze
Corner Radius [Min] 2 mm
Capacity High Capacity
Radial Internal Clearance Specification Greater Than Normal Clearance
Rows of Balls Single
Bearing Type Radial
Inch/Metric Metric
Dynamic Load Rating 255000 N
Limiting Speed 7200 rpm
Enclosure Open
Radial Internal Clearance C3
End Type Open End
Weight 6.158 LB
EAN or UPC 4012801228237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison