Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ2211-E-XL-M1

Radial Cylindrical Roller Bearing
Item #100950405
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 100 mm Outer Diameter
  • 25 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 100 mm Outer Diameter
  • 25 mm Width
Enclosure Open
Bore Type Round Bore, Metric Type
End Type Open End
No. of Rows 1
Limiting Speed 11300 rpm
Radial Internal Clearance Normal
Inch/Metric Metric
Precision Ground Yes
Corner Radius [Min] 1.5 mm
Cage Type Caged
Static Load Rating [Max] 118000 N
Bearing Design Removable Inner Ring – Flanged
Capacity High Capacity
Oil Hole w/o Oil Hole
Rows of Balls Single
Dynamic Load Rating 117000 N
Tolerance Iso Class 0 (RBEC 1)
Cage Material Brass/Bronze
Origin Cylindrical Radial
Radial Internal Clearance Specification Normal Clearance
Bearing Type Radial
O.D. 100 mm
I.D. 55 mm
Weight 1.962 LB
EAN or UPC 4012801380126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison