- Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| I.D. | 45 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Static Load Rating [Max] | 87000 N |
| Radial Internal Clearance | C3 |
| Limiting Speed | 13300 rpm |
| Inch/Metric | Metric |
| O.D. | 85 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 92000 N |
| Corner Radius [Min] | 1.1 mm |
| Weight | 1.314 LB |
| EAN or UPC | 4026677093097 |

