| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 58000 N |
| Static Load Rating [Max] | 50000 N |
| Limiting Speed | 14200 rpm |
| Cage Type | Caged |
| I.D. | 30 mm |
| Bearing Type | Radial |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| Weight | 0.58 LB |
| EAN or UPC | 4012801574006 |

