- Radial Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 18 mm Width
| Static Load Rating [Max] | 31000 N |
| Limiting Speed | 24900 rpm |
| Rows of Balls | Single |
| Radial Internal Clearance | C4 |
| Cage Type | Caged |
| Dynamic Load Rating | 38500 N |
| O.D. | 47 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Corner Radius [Min] | 1 mm |
| Weight | 0.368 LB |
| EAN or UPC | 4012801573375 |

