
Cage Type | Caged |
I.D. | 70 mm |
Limiting Speed | 8500 rpm |
Dynamic Load Rating | 140000 N |
Rows of Balls | Single |
Bearing Type | Radial |
Static Load Rating [Max] | 137000 N |
Radial Internal Clearance | C3 |
O.D. | 125 mm |
Inch/Metric | Metric |
Corner Radius [Min] | 1.5 mm |
Weight | 2.888 LB |
EAN or UPC | 4026677640123 |
