- Radial Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Static Load Rating [Max] | 120000 N |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 128000 N |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Limiting Speed | 8500 rpm |
| Cage Type | Caged |
| Weight | 2.358 LB |
| EAN or UPC | 4012802149425 |

