- Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Rows of Balls | Single |
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 68000 N |
| Capacity | High Capacity |
| Cage Type | Caged |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 76000 N |
| O.D. | 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| End Type | Open End |
| No. of Rows | 1 |
| Limiting Speed | 13300 rpm |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 45 mm |
| Origin | Cylindrical Radial |
| Weight | 1.076 LB |
| EAN or UPC | 4026677093066 |

