- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 45 mm x 85 mm x 19 mm
- High Capacity
- Steel Cage
| Precision Ground | Yes |
| Enclosure | Open |
| No. of Rows | 1 |
| O.D. | 85 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Flanged |
| End Type | Open End |
| I.D. | 45 mm |
| Capacity | High Capacity |
| Weight | 0.981 LB |
| EAN or UPC | 4012801176606 |

