| Rows of Balls | Single |
| Dynamic Load Rating | 34500 N |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 27500 N |
| I.D. | 25 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed | 20600 rpm |
| O.D. | 52 mm |
| Weight | 0.318 LB |
| EAN or UPC | 4012802188608 |

