| Cage Type | Caged |
| Corner Radius [Min] | 0.6 mm |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Static Load Rating [Max] | 10400 N |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Limiting Speed | 35000 rpm |
| Dynamic Load Rating | 15100 N |
| Bearing Type | Radial |
| Weight | 0.121 LB |
| EAN or UPC | 4012801620635 |

