| Bearing Type | Radial |
| Rows of Balls | Single |
| Dynamic Load Rating | 1.17e+006 N |
| Corner Radius [Min] | 5 mm |
| O.D. | 560 mm |
| Static Load Rating [Max] | 1.99e+006 N |
| I.D. | 380 mm |
| Limiting Speed | 1880 rpm |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Weight | 155.865 LB |
| EAN or UPC | 4012802263299 |

