- Radial Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 28 mm Width
| I.D. | 120 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 208000 N |
| O.D. | 180 mm |
| Limiting Speed | 6400 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 175000 N |
| Weight | 5.511 LB |
| EAN or UPC | 4012801024167 |

