Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

N309-E-XL-TVP2-C3

Radial Cylindrical Roller Bearing
Item #100950291
  • Radial Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 25 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 25 mm Width
Rows of Balls Single
Radial Internal Clearance Specification Greater Than Normal Clearance
Dynamic Load Rating 116000 N
O.D. 100 mm
Enclosure Open
Capacity High Capacity
Bearing Design Removable Outer Ring – Straight
Inch/Metric Metric
No. of Rows 1
Precision Ground Yes
Bore Type Round Bore, Metric Type
I.D. 45 mm
Static Load Rating [Max] 99000 N
Tolerance Iso Class 0 (RBEC 1)
Cage Type Caged
Limiting Speed 8500 rpm
Radial Internal Clearance C3
Origin Cylindrical Radial
Cage Material Polyamide (Molded Nylon)
Corner Radius [Min] 1.5 mm
End Type Open End
Oil Hole w/o Oil Hole
Bearing Type Radial
Weight 1.732 LB
EAN or UPC 4012801403818
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison