- Radial Bearing Type
- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 118 mm Width
| Static Load Rating [Max] | 3.3e+006 N |
| I.D. | 300 mm |
| Dynamic Load Rating | 1.71e+006 N |
| Rows of Balls | Single |
| Cage Type | Caged |
| Corner Radius [Min] | 4 mm |
| O.D. | 460 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Limiting Speed | 2290 rpm |
| Weight | 160.892 LB |
| EAN or UPC | 4012801341202 |

