
- Radial Bearing Type
- 190 mm Inner Diameter
- 290 mm Outer Diameter
- 75 mm Width
Bearing Type | Radial |
I.D. | 190 mm |
Corner Radius [Min] | 2.1 mm |
Rows of Balls | Single |
Static Load Rating [Max] | 1.21e+006 N |
Dynamic Load Rating | 810000 N |
Limiting Speed | 3800 rpm |
O.D. | 290 mm |
Inch/Metric | Metric |
Cage Type | Caged |
Weight | 41.876 LB |
EAN or UPC | 4012801403528 |
