- Radial Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| I.D. | 75 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Dynamic Load Rating | 155000 N |
| Static Load Rating [Max] | 157000 N |
| Rows of Balls | Single |
| Cage Type | Caged |
| O.D. | 130 mm |
| Limiting Speed | 6500 rpm |
| Corner Radius [Min] | 1.5 mm |
| Weight | 2.689 LB |
| EAN or UPC | 4012801402996 |

