Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

N207-E-XL-TVP2-C3

Radial Cylindrical Roller Bearing
Item #100950237
  • Radial Bearing Type
  • 35 mm Inner Diameter
  • 72 mm Outer Diameter
  • 17 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 35 mm Inner Diameter
  • 72 mm Outer Diameter
  • 17 mm Width
Bearing Design Removable Outer Ring – Straight
Origin Cylindrical Radial
O.D. 72 mm
Oil Hole w/o Oil Hole
Precision Ground Yes
Static Load Rating [Max] 50000 N
Dynamic Load Rating 59000 N
Cage Type Caged
End Type Open End
Limiting Speed 12300 rpm
Radial Internal Clearance Specification Greater Than Normal Clearance
Cage Material Polyamide (Molded Nylon)
I.D. 35 mm
Enclosure Open
Inch/Metric Metric
Bore Type Round Bore, Metric Type
Radial Internal Clearance C3
Capacity High Capacity
No. of Rows 1
Tolerance Iso Class 0 (RBEC 1)
Bearing Type Radial
Corner Radius [Min] 1.1 mm
Rows of Balls Single
Weight 0.661 LB
EAN or UPC 4012801020466
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison