- Radial Bearing Type
- 150 mm Inner Diameter
- 210 mm Outer Diameter
- 28 mm Width
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Limiting Speed | 4500 rpm |
| Dynamic Load Rating | 148000 N |
| O.D. | 210 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 232000 N |
| Corner Radius [Min] | 1.1 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 6.593 LB |
| EAN or UPC | 4012801591935 |

