| O.D. | 165 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Static Load Rating [Max] | 144000 N |
| Rows of Balls | Single |
| Dynamic Load Rating | 95000 N |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Weight | 14.04 LB |
| EAN or UPC | 4012801591911 |
| O.D. | 165 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Static Load Rating [Max] | 144000 N |
| Rows of Balls | Single |
| Dynamic Load Rating | 95000 N |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Weight | 14.04 LB |
| EAN or UPC | 4012801591911 |