- Steel Lockwasher
- MBL Series
- 200 mm Shaft Diameter
- 2.5 mm Thick
| Shaft Dia. | 200 mm |
| Thickness | 2.5 mm |
| Lockwasher Series | MBL Series |
| Locknut Series | N/A |
| Diameter Over Tangs | 248 mm |
| Material | Steel |
| Weight | 0.472 LB |
| EAN or UPC | 4012801135962 |
| Shaft Dia. | 200 mm |
| Thickness | 2.5 mm |
| Lockwasher Series | MBL Series |
| Locknut Series | N/A |
| Diameter Over Tangs | 248 mm |
| Material | Steel |
| Weight | 0.472 LB |
| EAN or UPC | 4012801135962 |