- Steel Lockwasher
- MBL Series
- 170 mm Shaft Diameter
- 2.5 mm Thick
| Lockwasher Series | MBL Series |
| Shaft Dia. | 170 mm |
| Diameter Over Tangs | 211 mm |
| Thickness | 2.5 mm |
| Material | Steel |
| Locknut Series | N/A |
| Weight | 0.374 LB |
| EAN or UPC | 4012801314961 |
| Lockwasher Series | MBL Series |
| Shaft Dia. | 170 mm |
| Diameter Over Tangs | 211 mm |
| Thickness | 2.5 mm |
| Material | Steel |
| Locknut Series | N/A |
| Weight | 0.374 LB |
| EAN or UPC | 4012801314961 |