- Steel Lockwasher
- MBL Series
- 150 mm Shaft Diameter
- 2 mm Thick
| Shaft Dia. | 150 mm |
| Locknut Series | N/A |
| Diameter Over Tangs | 188 mm |
| Thickness | 2 mm |
| Material | Steel |
| Lockwasher Series | MBL Series |
| Weight | 0.249 LB |
| EAN or UPC | 4012801314947 |
| Shaft Dia. | 150 mm |
| Locknut Series | N/A |
| Diameter Over Tangs | 188 mm |
| Thickness | 2 mm |
| Material | Steel |
| Lockwasher Series | MBL Series |
| Weight | 0.249 LB |
| EAN or UPC | 4012801314947 |