- Steel Lockwasher
- MBL Series
- 140 mm Shaft Diameter
- 2 mm Thick
| Lockwasher Series | MBL Series |
| Material | Steel |
| Locknut Series | N/A |
| Shaft Dia. | 140 mm |
| Thickness | 2 mm |
| Diameter Over Tangs | 171 mm |
| Weight | 0.24 LB |
| EAN or UPC | 4012801135955 |
| Lockwasher Series | MBL Series |
| Material | Steel |
| Locknut Series | N/A |
| Shaft Dia. | 140 mm |
| Thickness | 2 mm |
| Diameter Over Tangs | 171 mm |
| Weight | 0.24 LB |
| EAN or UPC | 4012801135955 |