- Steel Lockwasher
- MB Series
- 165 mm Shaft Diameter
- 2.5 mm Thick
| Material | Steel |
| Shaft Dia. | 165 mm |
| Thickness | 2.5 mm |
| Diameter Over Tangs | 222 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Weight | 0.531 LB |
| EAN or UPC | 4012801224574 |
| Material | Steel |
| Shaft Dia. | 165 mm |
| Thickness | 2.5 mm |
| Diameter Over Tangs | 222 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Weight | 0.531 LB |
| EAN or UPC | 4012801224574 |