- Steel Lockwasher
- MB Series
- 155 mm Shaft Diameter
- 2.5 mm Thick
| Shaft Dia. | 155 mm |
| Thickness | 2.5 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Diameter Over Tangs | 212 mm |
| Locknut Series | KM Series |
| Weight | 0.461 LB |
| EAN or UPC | 4012801559805 |
| Shaft Dia. | 155 mm |
| Thickness | 2.5 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Diameter Over Tangs | 212 mm |
| Locknut Series | KM Series |
| Weight | 0.461 LB |
| EAN or UPC | 4012801559805 |