- Steel Lockwasher
- MB Series
- 145 mm Shaft Diameter
- 2 mm Thick
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Shaft Dia. | 145 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Diameter Over Tangs | 202 mm |
| Weight | 0.37 LB |
| EAN or UPC | 4012801224543 |
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Shaft Dia. | 145 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Diameter Over Tangs | 202 mm |
| Weight | 0.37 LB |
| EAN or UPC | 4012801224543 |