- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Dynamic Load Rating | 12200 N |
| Static Load Rating [Max] | 2160 N |
| Inch/Metric | Metric |
| O.D. | 52 mm |
| Bearing Type | Angular Contact |
| I.D. | 20 mm |
| Width | 15.000 mm |
| Weight | 0.309 LB |
| EAN or UPC | 4012801062466 |

