- 131.763 mm Shaft Diameter
- 153.543 mm Housing Bore Diameter
- 25.4 mm Overall Width
| Overall Width | 25.4 mm |
| Shaft Dia. | 5.1875 in, 131.763 mm |
| Seal Type | Split Labyrinth Seals |
| Housing Bore Dia. | 153.543 mm |
| Mounted Unit Series | SAF |
| Weight | 1.124 LB |
| EAN or UPC | 4026677215451 |

