Skip to content Skip to navigation menu
FAGLER29X0203-A

LER29X0203-A

Bearing Seal Pillow Block Accessory
Item #100952734
  • 55.5625 mm Shaft Diameter
  • 65.405 mm Housing Bore Diameter
  • 12.7 mm Overall Width
FAGLER29X0203-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55.5625 mm Shaft Diameter
  • 65.405 mm Housing Bore Diameter
  • 12.7 mm Overall Width
Housing Bore Dia. 65.405 mm
Overall Width 12.7 mm
Shaft Dia. 55.5625 mm
Weight 0.187 LB
EAN or UPC 4026677216298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison