- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| I.D. | 20 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 1630 N |
| Width | 14.000 mm |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Dynamic Load Rating | 8800 N |
| Weight | 0.22 LB |
| EAN or UPC | 4012801059756 |

