- Bearing Locknut
- 190 mm Shaft Diameter
- 220 mm Outside Diameter
- 28 mm Thickness
| Mating Lockwasher | MBL38 |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thread Size | M190 |
| Locknut Series | KM Series |
| Thread Pitch | 3 mm |
| Lockwasher Series | MB Series |
| Slot Width [Min] | 16 mm |
| O.D. | 220 mm |
| Right / Left Hand | Left Hand |
| Grade | Standard |
| Shaft Dia. | 190 mm |
| Thickness | 28 mm |
| Face Diameter | 210 mm |
| Max. Face Runout | 0.002 in |
| Weight | 4.706 LB |
| EAN or UPC | 4012801263436 |

