- KM Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M170x3 mm Thread
| Thread Size | M170 |
| Locking Type | Not Self-Locking |
| Locknut Series | KM Series |
| Right / Left Hand | Left Hand |
| Grade | Standard |
| Slot Width [Min] | 16 mm |
| Material | Steel |
| O.D. | 200 mm |
| Thickness | 26 mm |
| Mating Lockwasher | MBL34 |
| Face Diameter | 190 mm |
| Shaft Dia. | 170 mm |
| Thread Pitch | 3 mm |
| Lockwasher Series | MB Series |
| Max. Face Runout | 0.002 in |
| Weight | 3.924 LB |
| EAN or UPC | 4012801313780 |

