- Bearing Locknut
- 160 mm Shaft Diameter
- 190 mm Outside Diameter
- 25 mm Thickness
| Locknut Series | KM Series |
| O.D. | 190 mm |
| Mating Lockwasher | MBL32 |
| Grade | Standard |
| Lockwasher Series | MB Series |
| Thread Size | M160 |
| Shaft Dia. | 160 mm |
| Locking Type | Not Self-Locking |
| Thread Pitch | 3 mm |
| Max. Face Runout | 0.002 in |
| Material | Steel |
| Thickness | 25 mm |
| Face Diameter | 180 mm |
| Slot Width [Min] | 14 mm |
| Right / Left Hand | Left Hand |
| Weight | 3.571 LB |
| EAN or UPC | 4012801313773 |

